Menu Search
Medications Dio-Tame, Industrial Pack, 100 Tablets
MEDIQUE PRODUCTS #22033

Dio-Tame, Industrial Pack, 100 Tablets

SKU # 34768222033
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 50 Packs of 2
Unable to add item to cart. Please try again.
Type: Antacids
Container Size: 50 Packs of 2
Package Quantity: 100 Tablets
Packaging: Industrial Package
Active Ingredient: Bismuth Subsalicylate 262mg

Relieve indigestion, upset stomach, heartburn, nausea and diarrhea with the protective coating action of Dio-Tame. Sugar and salt-free. Available in tablets or 30ml unit dose liquid tubes.

Additional Info: Active Ingredient Bismuth Subsalicylate 262mg