Menu Search
Medications Spray, Dog Repellent, 1.5 oz Aerosol Can
INDUSTRIAL SUPPLIES MISC #61101

Spray, Dog Repellent, 1.5 oz Aerosol Can

SKU # 78404116539 Manufacturer Series: HALT!
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Dog Repellent
Applicator Type: Spray
Contents: Capsaicin
Container Size: 1.5 oz
Container Type: Areosol Can
Package Quantity: 12

Medications: Type - Dog Repellent; Contents - Capsaicin; Container Size - 1.5 oz; Container Type - Areosol Can; Package Quantity - 12; Additional Information - Built-In Belt Clip; Manufacturer Series - HALT!

Additional Info: Built-In Belt Clip