CONNEY SAFETY #23579

Extra-Strength Aspirin-Free Acetaminophen, Industrial Pack, 500 Tablets

SKU: 43013123579
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pain and Headache Relief
Container Size: 250 Packs of 2
Package Quantity: 500 Caplets
Packaging: Industrial Package
Main Ingredient: Acetaminophen
Active Ingredient: Acetaminophen 500mg
Description
Acetaminophen provides non-aspirin relief from headaches, minor muscular aches, discomfort associated with neuralgia, menstrual cramps and relief from fever due to colds and flu.
Additional Info: Active Ingredient Acetaminophen 500mg