Menu Search
Medical Supplies Lightweight Transport Chair

BRIGGS HEALTHCARE #50110522100

Lightweight Transport Chair

SKU #41298010524
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wheelchairs
Capacity: 250 lb.
Material: Aluminum
Dimensions: HxWxL: 36 x 17.5 x 21 in.
Weight: 19 lb.

Safely transports patients to and from vehicles, doctors' offices, hospitals and more. The fold-down back allows the chair to fit compactly into small areas for storage and transport. Constructed of lightweight aluminum, this unit features fixed armwrests, swing-away leg riggings, a push-to-lock brake and a seatbelt. Chair offers a 250 lb. capacity and measures 34""H X 21""L X 17""W when folded. Chair weighs 19 lbs.