LEGRAND - ON-Q #TM1110

Telephone Module Bracket Mount

SKU: 80442806690
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Telephone Module
Input Type: Punchdown, 110-IDC
Input Lines: 4
Dimensions: HxWxD: 1.6 x 5.78 x 3.1 in.
Mounting: Bracket
Description
Media Network Center Voice and Data Modules: Type - Telephone Module; Input Type - Punchdown, 110-IDC; Input Lines - 4; Size - Dimensions - 1.60 in. H x 5.78 in. W x 3.10 in. D; Mounting - Bracket; Additional Information - Includes: RJ31X Line Seizure Port for Security Installations
Additional Info: Includes: RJ31X Line Seizure Port for Security Installations