Menu Search
Media Network Center Voice and Data Modules Voice and Data Switch, 1 Input, 3 DB5/HD15 Output

GC ELECTRONICS #45-2255

Voice and Data Switch, 1 Input, 3 DB5/HD15 Output

SKU #01015139276
Manufacturer Series: 45 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Voice and Data Module
Input Lines: 1
Output Type: DB5/HD15
Output Lines: 3

Media Network Center Voice and Data Modules: Type - Voice and Data Module; Input Lines - 1; Output Type - DB5/HD15; Output Lines - 3; Additional Information - 3 Port Monitor Data Switch, Color: Putty; Manufacturer Series - 45 Series

Additional Info: 3 Port Monitor Data Switch, Color: Putty