LEVITON #47690-8C2

Coaxial Cable Distribution Module, 1 x 8 Input/Output, 5 to 1000 MHz, Passive

SKU: 07847705848
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Video Splitter Module
Operation: Passive
Input Output Configuration: 1 x 8
Frequency Rating: 5 to 1000 Mhz
Description
Media Network Center Video Modules: Type - Video Splitter Module; Operation - Passive; Input Output Configuration - 1 x 8; Frequency Rating - 5 to 1000 Mhz