Menu Search
INGRAM MICRO #PD-9501G/AC/B

Microsemi Power Over Ethernet Midspan, 100-240VAC Input

SKU # 47061898908 Manufacturer Series: 9501G
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Over Ethernet Midspan
Input Rating: 100-240VAC
Output Rating: 54-57VDC
Dimensions: 3.46 in. W x 1.68 in. H x 6.53 in. D

Microsemi's PD-9501G is a single port solution for remote powering of current as well as emerging high power applications. The PD-9501G is designed specifically to power IEEE 802.11n and IEEE 802.3at access points, pan-tilt-zoom (PTZ) and dome cameras, IP videophones, thin clients and other high power Ethernet end terminals with 60W of power and is also backward compatible and safe to use with any IEEE 802.3af terminal such as VoIP phones, IP cameras and wireless LAN access points. It can power both existing 10/100Base-T devices and emerging wireless Gigabit devices such as wireless IEEE 802.11ac access points.