Menu Search
AXIS COMMUNICATIONS #5900-294

Power Over Ethernet Midspan RJ45 Female Socket Input

SKU # 47001698168 Manufacturer Series: T8133
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Over Ethernet Midspan
Input Type: RJ45 Female Socket
Input Rating: 100-240VAC
Output Type: Power Over Ethernet Midspan
Output Rating: 55V DC

AXIS T8133 30W MIDSPAN - Single port midspan for Power over Ethernet Plus (PoE+) IEEE 802.3at Type 2 Class 4. Replaces AXIS T8123.

Additional Info: Operating Temp. (-4 to 104 deg F)