Menu Search
Search
HUBBELL #NSOBOX14C

NETSELECT Cover, Panel, Hinged, White Powder Coated Steel

SKU # 88377850316
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Network Enclosure
Cover Style: Hinged
Material: Steel, White

Media Network Center Cover and Trim Kits: Type - Network Enclosure ; Cover Style - Hinged; Material - Steel, White; Additional Information - Size: 14.38 in W x 14.00 in H x 3.96 in D; Manufacturer Series - Netselect

Additional Info: Size: 14.38 in W x 14.00 in H x 3.96 in D