HUBBELL #NSOBOX14B

Box, Hinged, White Powder Coated Steel

SKU: 88377850313
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Network Enclosure
Cover Style: Hinged
Material: Steel, White
Manufacturer Series: Netselect
Description
Media Network Center Cover and Trim Kits: Type - Network Enclosure ; Cover Style - Hinged; Material - Steel, White; Additional Information - Size: 14.38 in W x 14.00 in H x 3.96 in D; Manufacturer Series - Netselect
Additional Info: Size: 14.38 in W x 14.00 in H x 3.96 in D