Menu Search
TRANSITION NETWORKS #SSDTF1014-120-NA

Point System Ethernet Media Converter, Remotely Managed T1/E1 Copper to Fiber

SKU # 47004498754 Manufacturer Series: Point System
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ethernet Media Converter
Application: Remotely Managed T1/E1, Copper to Fiber
Port 1: RJ48
Port 2: SC
Fiber Compatibility: Singlemode
Fiber Wavelength: 1310 nm
Switch 1: Transmit All Ones Into Copper on Loss of Fiber Link (Up=Disabled)
Switch 2: Transmit All Ones (AIS) Into Fiber on Loss of Copper Link (Up=Disabled)
Mounting Application: Stand Alone
WxDxH: 3.25 x 4.80 x 1.00 in. (83x122x25mm)
Temperature Rating: 0 to 50 Degree C (32 to 122 Degree F)
Standards: ITU-T, ANSI, AT and T, ETSI