TRANSITION NETWORKS #CCSCF3014-110

Ethernet Media Converter 100BASE-X/OC-3 SFP

SKU: 47004498592
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Ethernet Media Converter
Application: 100BASE-X/OC-3 SFP
Port 1: BNC
Port 12: SC
Fiber Compatibility: Singlemode
Fiber Wavelength: 1310 nm
Mounting Application: Stand Alone
WxDxH: 0.87 x 5.00 x 3.40 in (22x127x86mm)
Standards: ANSI, ITU-TS, ETSI, AT and T, G.703, G.921 and G.955
Description
Fiber to CU: Type - Ethernet Media Converter; Application - 100BASE-X/OC-3 SFP; Port 1 - BNC; Port 12 - SC; Fiber Compatibility - Singlemode; Fiber Wavelength - 1310 nm; Mounting Application - Stand Alone; WxDxH - 0.87 x 5.00 x 3.40 in (22x127x86mm); Standards - ANSI, ITU-TS, ETSI, AT and T, G.703, G.921 and G.955; Additional Information - Power Consumption: 3 Watts
Additional Info: Power Consumption: 3 Watts