Menu Search
Media Converters Ethernet Media Converter 1000BASE-T to 1000BASE-SX
TRANSITION NETWORKS #CGETF1039-110

Ethernet Media Converter 1000BASE-T to 1000BASE-SX

SKU # 47004400370 Manufacturer Series: Point System
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Ethernet Media Converter
Application: 1000BASE-T to 1000BASE-SX
Port 1: RJ45
Port 12: LC
Fiber Compatibility: Multimode
Fiber Wavelength: 850 nm
Switch 1: Remote Fiber Fault Detect Enable
Switch 2: Pause Symmetric
WxDxH: 0.86 x 5.00 x 3.40 in (22x127x86mm)
Standards: IEEE Std. 802.3ab, 802.3z Gigabit Ethernet 1000BASE-T to 1000BASE-SX/LX

Additional Info: Switch 3: Pause Asymmetric, Switch 4: Transparent Link Pass Through Enable, Switch 5: Auto-Negotiation Fiber Enable, Switch 6: Loop-Back Enable