Menu Search

TRANSITION NETWORKS #CGETF1013-110

Ethernet Media Converter 1000BASE-T to 1000BASE-SX

SKU: 47004400358
Manufacturer Series: Point System
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Ethernet Media Converter
Application: 1000BASE-T to 1000BASE-SX
Port 1: RJ45
Port 12: SC
Fiber Compatibility: Multimode
Fiber Wavelength: 850 nm
Switch 1: Remote Fiber Fault Detect Enable
Switch 2: Pause Symmetric
WxDxH: 0.86 x 5.00 x 3.40 in (22x127x86mm)
Standards: IEEE Std. 802.3ab, 802.3z Gigabit Ethernet 1000BASE-T to 1000BASE-SX/LX
Description
Fiber to CU: Type - Ethernet Media Converter; Application - 1000BASE-T to 1000BASE-SX; Port 1 - RJ45; Port 12 - SC; Fiber Compatibility - Multimode; Fiber Wavelength - 850 nm; Switch 1 - Remote Fiber Fault Detect Enable; Switch 2 - Pause Symmetric; WxDxH - 0.86 x 5.00 x 3.40 in (22x127x86mm); Standards - IEEE Std. 802.3ab, 802.3z Gigabit Ethernet 1000BASE-T to 1000BASE-SX/LX; Additional Information - Switch 3: Pause Asymmetric, Switch 4: Transparent Link Pass Through Enable, Switch 5: Auto-Negotiation Fiber Enable, Switch 6: Loop-Back Enable; Manufacturer Series - Point System
Additional Info: Switch 3: Pause Asymmetric, Switch 4: Transparent Link Pass Through Enable, Switch 5: Auto-Negotiation Fiber Enable, Switch 6: Loop-Back Enable