Menu Search
Search
AESP/SIGNAMAX #065-1120

Ethernet Media Converter, SC Port 1, RJ45 Port 12, Singlemode Fiber, 1300 nm Fiber

SKU # 76347416609
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ethernet Media Converter
Application: 10/100BASE-T/TX to 100BASE-FX
Port 1: SC
Port 2: RJ45
Fiber Compatibility: Singlemode
Fiber Wavelength: 1300 nm
Switch 1: Auto-Negotiation On/Off
Switch 2: Full and Half Duplex
WxDxH: 4.33x3.19x0.91 in (110x81x23mm)
Temperature Rating: 0 to 40 Degree C
Standards: FCC part 15 Class A, CISPR Class A, VCCI Class A, CE Mark