Menu Search

TILLMAN #1490L

Truefitâ„¢ Mechanics Gloves Breathable Large Goatskin Palm Palm

SKU: 60813414900
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Size: Large
Color: White/Gold/Black
Material: Goatskin Palm
Package Quantity: Pair
Closure: Hook-and-Loop
Description
Multi-Purpose Gloves: Type - Mechanics Gloves; Glove Style - Breathable; Palm - Goatskin Palm; Back - Goatskin Palm; Color - White/Gold/Black; Size - Large; Additional Information - Double leather palm and breathable fingers; Manufacturer Series - Tillman
Additional Info: Double leather palm and breathable fingers