TILLMAN #1470L

Gloves, Mechanic's, Goatskin Style, Large

SKU: 60813414700
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Size: Large
Color: White/Black
Material: Goatskin Palm
Package Quantity: Pair
Closure: Hook-and-Loop
Manufacturer Series: TrueFit
Description
Multi-Purpose Gloves: Type - Leather Trades Gloves; Glove Style - Goatskin; Palm - Goatskin Leather; Back - Spandex; Cuff - Elastic, Hook and Loop Closure; Lining - Kevlar Lining; Size - Large; Additional Information - Rough Side Out Double Palm, Leather Finger Tips; Manufacturer Series - Truefit
Additional Info: Rough Side Out Double Palm, Leather Finger Tips