Menu Search
SUPERIOR GLOVE WORKS #MXGBE/L

Clutch Gear® Gloves, Mechanics; ANSI 3; Black/Gray; Large

SKU # 77940699978 Manufacturer Series: MXGBE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Large
Type: Mechanics Gloves
Color: Black/Gray
Material: Synthetic Leather Palm, Foam Laminated Spandex® Back
Hand: Hand Specific
Lining: Unlined
Package Quantity: Pair
Cut Resistance: ANSI 3 Puncture
Cuff Type: Elastic
Closure: Adjustable