Menu Search
Search
RADIANS #DPG20XL

Gloves, Mechanic's, X-Large

SKU # 67432621782
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Size: X-Large
Color: Black
Color Family: Black
Material: Synthetic Leather Palm
Package Quantity: Pair
Palm Type: Patch Reinforced
Cuff Type: Slip-On
Closure: Hook and Loop

General construction equipment operation assembly - these gloves can do it all. The neoprene between the fingers and on the knuckle strap provides improved dexterity. The fingertips thumb saddle and palm are reinforced to handle extra abuse and abrasion.

Additional Info: Wing Thumb; Suede Leather