Menu Search
Mechanics Gloves Gloves, Mechanic's, Large
RADIANS #DPG20L

Gloves, Mechanic's, Large

SKU # 67432621780
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Unable to add item to cart. Please try again.
Size: Large
Color: Black
Material: Synthetic Leather Palm
Package Quantity: Pair
Palm Type: Patch Reinforced
Cuff Type: Slip-On
Closure: Hook-and-Loop

General construction equipment operation assembly - these gloves can do it all. The neoprene between the fingers and on the knuckle strap provides improved dexterity. The fingertips thumb saddle and palm are reinforced to handle extra abuse and abrasion.

Additional Info: Wing Thumb; Suede Leather