You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
Safety Hand Protection Mechanics Gloves Gloves, Mechanics; Hook and Loop Closure; Blue/Black

PIP - PROTECTIVE INDUSTRIAL PRODUCTS

Gloves, Mechanics; Hook and Loop Closure; Blue/Black

(4 Product Options)
  • Type: Professional Mechanic's Gloves
  • Color: Blue/Black
  • Color Family: Black/Blue
  • Lining: Unlined
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Professional Mechanic's Gloves
Color: Blue/Black
Color Family: Black/Blue
Lining: Unlined
Palm Type: Amara® Synethic Leather
Palm Coating: Unlined
Cuff Type: Hook and Loop Wrist Closure