You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #120-MX2830/M

Gloves, Mechanics; Hook and Loop Closure; Blue/Black; Medium

SKU # 61631401932
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Medium
Type: Professional Mechanic's Gloves
Color: Blue/Black
Color Family: Black/Blue
Lining: Unlined
Palm Type: Amara® Synethic Leather
Palm Coating: Unlined
Cuff Type: Hook and Loop Wrist Closure