Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #34-875/M

MaxiFlex® Ultimate™ Glove, Work; Nylon; Coated Palm; Knit Cuff; Gray; Medium

SKU # 61631401801 Manufacturer Series: 34-875
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Medium
Type: Work Gloves
Color: Gray
Color Family: Gray
Material: Nylon
Hand: Hand Specific
Finish: Smooth
Lining: Lined
Palm Type: Coated
Palm Coating: Foam Nitrile
Cuff Type: Knit