MECHANIX WEAR GLOVES #MGG-05-012

Gloves, Work, Form Fitting Style, XX-Large

SKU: 78151360988
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Size: 2X-Large
Color: Black
Material: Synthetic Leather Palm
Package Quantity: Pair
Palm Coating: PVC
Cuff Type: Slip-On
Closure: Hook-and-Loop
Manufacturer Series: Original Grip
Description
Multi-Purpose Gloves: Type - High Dexterity Multiuse Gloves; Glove Style - Form Fitting, Interior Seams; Palm - Synthetic Leather; Back - Spandex; Cuff - Thermal Plastic Rubber Hook & Loop Closure; Color - Black, Gray; Size - 2X-Large; Manufacturer Series - The Original Grip