Menu Search
Mechanics Gloves Gloves, Multi-Purpose, XX-Large

MECHANIX WEAR GLOVES #MFF-03-012

FastFit Gloves, Multi-Purpose, XX-Large

SKU #78151310669
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: High Dexterity Multi-use Gloves
Size: 2X-Large
Color: Blue
Palm Type: Breathable Synthetic Leather
Cuff Type: Elastic

Additional Info: Easy Entry Cuff. Index Reinforced Thumb, Index Finger and Fingertips