Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Gloves, Multi-Purpose, X-Large

SKU: 78151310668
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Size: Large
Size - Numeric: 10
Color: Blue
Material: Synthetic Leather Palm
Package Quantity: Pair
Cuff Type: Elastic Wrist
Manufacturer Series: FastFit
Multi-Purpose Gloves: Type - High Dexterity Multiuse Gloves; Glove Style - Form Fitting, Interior Seams; Palm - Breathable Synthetic Leather; Back - Padded Stretchable Spandex; Cuff - Elastic; Color - Blue; Size - X-Large; Additional Information - Easy Entry Cuff. Index Reinforced Thumb, Index Finger and Fingertips; Manufacturer Series - Mechanix Wear FastFit
Additional Info: Easy Entry Cuff. Index Reinforced Thumb, Index Finger and Fingertips