You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MECHANIX WEAR GLOVES #MG-05-005

The Original® Gloves, Mechanics; Leather/TrekDy Knit; Black; 3X-Small

SKU # 78151310114 Manufacturer Series: MG
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 3X-Small
Color: Black
Size - Numeric: 5
Color Family: Black
Type: Mechanics
Material: Leather/TrekDy Knit
Hand: Hand-specific
Lining: Unlined
Palm Type: Synthetic Leather
Cuff Type: Slip-On, Thermal Plastic Rubber
Closure: Hook and Loop