Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Gloves, High Visibility, XX-Large

SKU: 78151361442
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Size: 2X-Large
Size - Numeric: 12
Color: Black/Yellow
Material: Synthetic Leather Palm
Package Quantity: Pair
Palm Type: Padded Palm
Cuff Type: Neoprene
Closure: Hook-and-Loop
Manufacturer Series: M-Pact 2
Multi-Purpose Gloves: Type - High Dexterity Anti-Vibration Gloves; Glove Style - Form Fitting; Palm - Synthetic Leather; Back - Nylon, Thermal Plastic Rubber; Cuff - Neoprene, Thermal Plastic Rubber Hook & Loop Closure; Color - Yellow Hi-Vis; Size - 2X-Large; Manufacturer Series - The Safety M-Pact 2