You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MECHANIX WEAR GLOVES #EXT-505-010

ArmorCore Gloves; Form Fitting Style; Large

SKU # 78151362064 Manufacturer Series: Extrication
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Large
Type: Work Gloves
Size - Numeric: 10
Type: Work Gloves
Color: Black
Color Family: Black
Palm Type: Cut Resistant Fabric
Cuff Type: Gaiter