MECHANIX WEAR GLOVES #MG-03-012

Gloves, All Purpose, Form Fitting Style, XX-Large

SKU: 78151310097
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Size: 2X-Large
Size - Numeric: 12
Color: Blue
Material: Synthetic Leather Palm
Package Quantity: Pair
Cuff Type: Slip-On
Closure: Hook-and-Loop
Manufacturer Series: Original
Description
Multi-Purpose Gloves: Type - High Dexterity Multiuse Gloves; Glove Style - Form Fitting, Interior Seams; Palm - Breathable Clarino; Back - Padded Stretchable Spandex; Cuff - Elastic w/Strap, Hook & Loop Closure; Color - Blue; Size - 2X-Large; Additional Information - Lcyra Panels Between Fingers. Index Finger Knuckle Reinforcement Band; Manufacturer Series - Mechanix Wear Original
Additional Info: Lcyra Panels Between Fingers. Index Finger Knuckle Reinforcement Band