Gloves, All Purpose, Form Fitting Style, Medium

SKU: 78151394212
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: High Dexterity Multi-use Gloves
Size: Medium
Color: Black
Palm Type: Synthetic Leather
Cuff Type: Thermal Plastic Rubber Hook & Loop Closure
Manufacturer Series: The Womens Original Glove
Multi-Purpose Gloves: Type - High Dexterity Multiuse Gloves; Glove Style - Form Fitting, Interior Seams; Palm - Synthetic Leather; Back - Spandex; Cuff - Thermal Plastic Rubber Hook & Loop Closure; Color - Black; Size - Medium; Manufacturer Series - The Womens Original Glove