Menu Search
Mechanics Gloves Gloves, Touchscreen; Medium

MAJESTIC GLOVE CO #2127HY/9

Gloves, Touchscreen; Medium

SKU #73179198248
Manufacturer Series: X20 Touchscreen
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Size: Medium
Color: Black/Yellow
Material: Synthetic Leather Palm
Package Quantity: Pair
Cuff Type: Neoprene
Closure: Hook-and-Loop

A silicone grip on index and middle fingertip tip allows these gloves to be used when working with touchscreens or other personal devices. The reinforced double stitched synthetic leather palm provides added abrasion resistance. Gloves also feature a flexible and breathable neoprene stretch back, neoprene wrists and a Velcro closure.