Menu Search
MAJESTIC GLOVE CO #2137BK/

Armor Skin™ Gloves, Mechanics; Synthetic Leather/Knit; Black; Small; Dozen

SKU # 73179104282 Manufacturer Series: 2137BK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanics
Size: Small
Size - Numeric: 8
Color: Black
Material: Synthetic Leather, Knit Back, Neoprene Knuckles
Hand: Hand-specific
Lining: Unlined
Package Quantity: Dozen
Palm Type: Synthetic Leather
Cuff Type: Slip-On
Closure: Velcro