MAJESTIC GLOVE CO #2126BK/11

Gloves, Mechanics, Size 11, Black, Lined

SKU: 73179198253
Manufacturer Series: X30
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Size - Numeric: 11
Color: Black
Material: Synthetic Leather Palm
Package Quantity: Pair
Palm Coating: Silicone
Closure: Hook-and-Loop
Description
These gloves represent the very best of today's technology; made with Majestic�s new Armor Grip coating; featuring a full silicone palm and fingers for an incredible grip. Armor grip�s superior silicone gives the user the highest abrasion resistance on the market, far surpassing EN 388 abrasion level 4. Made with armor skin, a special synthetic fiber in the palm area that is lightweight, washable and breathable. Armor Skin fiber is actually pound for pound more durable and wear resistant than natural leather. With a specially engineered stretch back, a neoprene knuckle area and a pre-curved finger design, these ergonomically designed gloves will provide unmatched fit, feel, comfort and long lasting durability.