MAJESTIC GLOVE CO #2139BK/11

Gloves, Mechanic's, Armorskin Style, Size 11

SKU: 73179198168
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Size - Numeric: 11
Color: Black
Material: Synthetic Leather Palm
Package Quantity: Pair
Palm Type: Padded Palm
Closure: Hook-and-Loop
Manufacturer Series: Armorskin Mechanics
Description
Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Armorskin; Palm - Synthetic Leather; Back - Knit; Cuff - Velcro Closure; Color - Black; Size - 11; Additional Information - Palm Patch And Double Finger Tips; Manufacturer Series - 2139BK
Additional Info: Palm Patch And Double Finger Tips