Menu Search
Mechanics Gloves Gloves, Goatskin Mechanics; X-Large

MAJESTIC GLOVE CO #2153/11

Gloves, Goatskin Mechanics; X-Large

SKU #73179197111
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Size: X-Large
Size - Numeric: 11
Color: Black
Material: Goatskin Palm
Package Quantity: Pair
Closure: Hook-and-Loop

These gloves are made with a strong and durable white goatskin palm. The natural lanolin produced by goats help to create the softest, most abrasion resistant leather. The precurved design follows the contour of the hand. Gloves feature a black stretch back and neoprene knuckles. The Velcro closure produces a snug fit.