Menu Search
Search
MAJESTIC GLOVE CO #A2P37Y/10

Alycore Gloves, Cut-Resistant Mechanics Four Layers in Palm/Two Layers in Fingers; Large

SKU # 73179112373
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Size: Large
Color: Black/Yellow/Orange
Color Family: Black/Orange/Yellow
Material: Alycore
Package Quantity: Pair
Cut Resistance: ANSI Cut Level 5
Palm Type: Synthetic Leather
Closure: Hook and Loop

Patented Alycore offers cut, puncture and needle resistance like no other product has before. Composed mostly of super-thin threads of iron and carbon, Alycore is lightweight, flexible, breathable, recyclable, and washable - while providing ultimate protection. One layer of Alycore provides over 2730 grams, or over 6 pounds, of cut resistance. When a needle makes impact with an Alycore glove, the needle will actually bend or break! When handling broken glass with Alycore gloves, even the smallest of shards will not penetrate and cut the hand. All of the Alycore gloves are designed to have twice as much cut and puncture resistance in the palm as in the other areas of the hand. Not only does each pair of these gloves come with an easy protection reference guide, they have an added bonus, an extra layer of Alycore running from the inside tip of the thumb, through the thumb crotch and back up to the inside tip of the forefinger. All styles feature synthetic leather palms, a breathable knit