Menu Search
Mechanics Gloves Gloves, Armorskin Mechanics Slip-On Cuff; Yellow; Small

MAJESTIC GLOVE CO #2136HY/

Armorskin Mechanics Gloves, Armorskin Mechanics Slip-On Cuff; Yellow; Small

SKU #73179198206
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Size: Small
Color: Yellow
Material: Synthetic Leather Palm
Package Quantity: Pair
Cuff Type: Slip-On
Closure: Slip-On

Direct Safety® Armorskin Mechanics Gloves produce wear resistance that is equal to leather gloves. The pre-curved design follows the natural curve of the hand. Gloves offer neoprene knuckles to absorb shock, a breathable knit back and a comfortable slip-on cuff.