Menu Search
Mechanics Gloves Gloves, Armorskin Mechanics Orange; X-Large
MAJESTIC GLOVE CO #2137HO/11

Armorskin Mechanics Gloves, Armorskin Mechanics Orange; X-Large

SKU # 73179198185
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Unable to add item to cart. Please try again.
Size: X-Large
Color: Orange
Material: Synthetic Leather Palm
Package Quantity: Pair
Closure: Hook-and-Loop

Direct Safety® Armorskin Mechanics Gloves produce wear resistance that is equal to leather gloves. The pre-curved design follows the natural curve of the hand. Gloves offer neoprene knuckles to absorb shock, a breathable knit back and a hook-and-loop closure.