MAJESTIC GLOVE CO #2137HO/

Gloves, Armorskin Mechanics Orange; Small

SKU: 73179198188
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Size: Small
Color: Orange
Material: Synthetic Leather Palm
Package Quantity: Pair
Closure: Hook-and-Loop
Manufacturer Series: Armorskin Mechanics
Description
Direct Safety® Armorskin Mechanics Gloves produce wear resistance that is equal to leather gloves. The pre-curved design follows the natural curve of the hand. Gloves offer neoprene knuckles to absorb shock, a breathable knit back and a hook-and-loop closure.