Gloves, Armorskin Heatlock-Lined Mechanics; Large

SKU: 73179198528
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Size: Large
Color: Black
Material: Synthetic Leather Palm
Lining: Lined
Package Quantity: Pair
Palm Type: Patch Reinforced
Closure: Hook-and-Loop
Manufacturer Series: Armorskin Mechanics
Direct Safety® Armorskin Mechanics Gloves produce wear resistance that is equal to leather. The pre-curved design follows the natural curve of the hand. Gloves offer neoprene knuckles to absorb shock, a breathable knit back and a hook-and-loop closure. Gloves feature a Heatlock lining for added warmth.