IRONCLAD PERFORMACE WEAR #CCG-03-M

Gloves, Temperature Resistant, Thermal Style, Medium

SKU: 69651102623
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Size: Medium
Color: Black
Material: Synthetic Leather Palm
Finish: Gorrilla Grip
Lining: Lined
Package Quantity: Pair
Palm Type: Patch Reinforced
Cuff Type: Slip-On
Closure: Hook-and-Loop
Manufacturer Series: Cold Condition
Description
The first work glove to deliver warmth comfort and full dexterity this glove is windproof and water resistant to keep hands warm and dry. It is ideal for any task where precision is desired in cold temperatures. Glove also offers superior durability with