Menu Search

ERGODYNE #16415

Gloves, Waterproof, High-Visibility Style, X-Large

SKU: 72047616415
Manufacturer Series: 876WP
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Size: X-Large
Color: Orange
Material: Synthetic Leather/PVC Palm
Lining: Lined
Package Quantity: Pair
Palm Type: Patch Reinforced
Cuff Type: Slip-On
Closure: Hook-and-Loop
Description
These high-vis thermal gloves include 3M reflective tape on the back and wrists plus a breathable neoprene cuff with low-profile hook-and-loop closure. A 40g 3M Thinsulate lining warms the hands without sacrificing dexterity. A Hipora liner makes these gloves both waterproof and windproof.