Gloves, Utility, XX-Large

SKU: 72047616276
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Size: 2X-Large
Color: Black
Material: Synthetic Leather Palm
Package Quantity: Pair
Cuff Type: Slip-On
Closure: Hook-and-Loop
Manufacturer Series: 812
Multi-Purpose Gloves: Type - Work Gloves; Palm - Synthetic Leather Palm; Back - Synthetic Leather Palm; Cuff - Slip-On; Color - Black; Lining - Unlined; Size - XX-Large; Manufacturer Series - Ergodyne