Menu Search
Mechanics Gloves Gloves, Utility, Thermal Style, Medium

ERGODYNE #17063

Gloves, Utility, Thermal Style, Medium

SKU #72047617063
Manufacturer Series: 813
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each Pair
Size: Medium
Color: Black/Gray
Material: PVC Palm
Package Quantity: Pair
Palm Type: Patch Reinforced
Cuff Type: Gauntlet

These warm soft fleece gloves are ideal for light to medium duty cold weather work. Gloves are constructed of a weather-resistant 270g heavyweight fleece shell with durable nylon on the fingers and knuckles. The textured PVC on the palm and fingers produces abrasions resistance. The elastic wrist with gauntlet cuff makes these gloves easy to put on and take off.