Gloves, Utility, Large, Lined

SKU: 72047616034
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Size: Large
Color: Black
Material: Synthetic Leather/PVC Palm
Lining: Lined
Package Quantity: Pair
Cut Resistance: CE Level 1
Palm Type: Patch Reinforced
Cuff Type: Slip-On
Closure: Hook-and-Loop
Manufacturer Series: 818 WP
These Hipora-lined gloves are waterproof and windproof making them ideal for the coldest wettest applications. A 40g 3M Thinsulate lining warms the hands without sacrificing dexterity. Gloves offer the added durability of a synthetic leather palm. Both the palm and fingers are PVC reinforced. The spandex cuff features a hook-and-loop closure. Machine washable.
Additional Info: Wing Thumb; Suede Leather