You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ERGODYNE #16475

Gloves, Temperature Resistant, X-Large

SKU # 72047616475 Manufacturer Series: 819OD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Size: X-Large
Color: Black
Color Family: Black
Material: PVC Palm
Lining: Thinsulate
Package Quantity: Pair
Palm Type: Patch Reinforced
Cuff Type: Gauntlet

These top-end thermal gloves are ready to take on extreme cold storage and winter work. The OutDry waterproof windproof breathable bonded membrane is combined with 40g 3M Thinsulate insulation. The palm fingers and saddle are reinforced with PVC for added grip and abrasion resistance. The back of the glove is constructed of nylon and features an EVA knuckle pad with reflective dots.