Menu Search
ERGODYNE #17806

Gloves, Rescue Rope, XX-Large

SKU # 72047617806 Manufacturer Series: 740
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Size: 2X-Large
Color: Black
Material: Synthetic Leather Palm
Package Quantity: Pair
Palm Type: Padded Palm
Closure: Hook-and-Loop

These specially-designed gloves offer an awesome fit and a special rope channel. The double-reinforced EVA-padded rope zone with rope channel produces unmatched protection combined with great dexterity for that needed feel of the rope. Glove features double-layer synthetic leather on the palm and fingers. Other heavy-duty features include an adjustable wrist cinch anchor an EVA knuckle pad and Kevlar stitching throughout.