ERGODYNE #16152

Gloves, Mechanic's, Small

SKU: 72047616152
Manufacturer Series: 710 Mechanics
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Size: Small
Color: Black
Material: Synthetic Leather Palm
Package Quantity: Pair
Palm Type: Patch Reinforced
Palm Coating: PVC
Cuff Type: Slip-On
Closure: Hook-and-Loop
Description
These gloves show that dexterity grip and abrasion and impact resistance go hand-in-hand. Polymer palm pads dampen shock and impact. Gloves offer: a textured PVC palm; Spandex and Amara synthetic leather construction; reinforced fingers and thumb; and woven elastic cuffs with a hook-and-loop closure.